Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 34, 30x29, White
Mfr # PBLC314-2434
Zoro # G5181321
product price: $54.99
/ea
Sold in multiples of 12 for $659.88
$659.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color White
- Material Cotton
- Size S
- Fits Chest Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2434
- Zoro # G5181321
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Chest Size | 34 in |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 34 in |
Details
Item | Lab Coverall |
Insulated | No |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Hammer Loop | No |
Number of Outside Pockets | 0 |
Inseam | 29 in |
Gender | Unisex |
Fabric Weight | 7.5 oz |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 34 in, Maximum Waist Size 30 in, Inseam 29 in, Size S, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Labor Law Poster, Federal Labor Law (37989)
- WATSON GLOVES Stealth Blackbird 15Gg Full Dip Nitrile - Med PR (395-M)
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (PRO2-5)
- ARIAT Size 12EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, MT (4877GY TL M)
- CARHARTT Bib Overall, 2XL, Brown (104393-BRN)
- POLAR PLUS Men's Insulated Coverall, XL, Navy, Nylon (22013-RXL1B)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- Lakeland Workwear and Protective Clothing