Shop All Coveralls & Overalls
Lakeland
Lab Coverall, Chest Sz 32, 30x32, White
Mfr # PBLC314-2432
Zoro # G5181364
product price: $54.99
/ea
Sold in multiples of 12 for $659.88
$659.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color White
- Material Cotton
- Size S
- Fits Chest Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC314-2432
- Zoro # G5181364
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Chest Size | 32 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 32 in |
Fits Waist Size | 30 in |
Details
Item | Lab Coverall |
Insulated | No |
Color | White |
Material | Cotton |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Gender | Unisex |
Application | Lab |
Includes Hammer Loop | No |
Insulated for Cold Conditions | No |
Hammer Loop | No |
Description
Lab Coverall, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Front Closure Type Hook-and-Loop, Fabric Weight 7.5 oz, Number of Outside Pockets 0, Color White, Maximum Chest Size 32 in, Maximum Waist Size 30 in, Inseam 32 in, Size S, Application Lab, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-01-XS)
- JUSTIN ORIGINAL WORKBOOTS Size 10W Men's Chelsea Boot Steel Work Boot, Brown (235- 100 W)
- BOGS FOOTWEAR Size 8 Men's Steel Rubber Boot, Black (69172-001 M 8)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070914)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- POLAR PLUS Men's Insulated Coverall with Hood, 3XL, Navy, Nylon (22020-RXL3B)
- ALC Abrasive Blast Suit, Blue, XXX-Large (41425)
- CARHARTT Bib Overalls, 38" Waist Sz, 36" Inseam, Blk (102776-001-38x36)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, S (22020G-S)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, LT (4877GY TL L)
- Lakeland Coveralls & Overalls