Shop All Disposable Lab Coats
Lakeland
Lab Coat, SnapFrt, W/2 Pkt, Size XL 30, PK30
Mfr # 07101-XLB
Zoro # G0073094
product price: $197.99
/pk 30, $6.60/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size XL
- Number of Pockets 2
- Seam Style Serged
- Material Pyrolon Plus 2
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 07101-XLB
- Zoro # G0073094
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Details
Item | Lab Coat,SnapFrt,W/2 Pkt,Size XL 30,PK30 |
Number of Pockets | 2 |
Seam Style | Serged |
Material | Pyrolon Plus 2 |
Closure Type | Snaps |
Standards | ANSI/ISEA 101 |
Attached Hood | No |
Product Type | Lab Coat |
Launderable | No |
Description
Lab Coat,SnapFrt,W/2 Pkt,Size XL 30,PK30, Attached Hood No, Closure Type Snaps, Launderable No, Material Pyrolon Plus 2, Named Size XL, Number of Pockets 2, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, M/L, Polyester (1161440)
- LYLE Decal, Danger Flammable Gas, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0634-RD_14X10)
- HONEYWELL UVEX Lens Cleaning Solution, 16 oz., w/Pump (S471)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXL)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT XL 25/Cs (10039)
- DUPONT Disp Jacket, Polypropylene, Tan, 3XL, PK6 (C3670TTN3X0006JF)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 3XL (31TV11)
- Lakeland Disposable Clothing