Shop All Disposable Lab Coats
Lakeland
Lab Coat, SnapFRT, W/2 Pkt, Blue, L, PK30
Mfr # 07101-LGB
Zoro # G0073024
product price: $201.99
/pk 30, $6.73/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size L
- Number of Pockets 2
- Seam Style Serged
- Color Blue
- Material Pyrolon Plus 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 07101-LGB
- Zoro # G0073024
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Details
Item | Lab Coat,SnapFRT,W/2 Pkt,Blue,L,PK30 |
Number of Pockets | 2 |
Seam Style | Serged |
Color | Blue |
Material | Pyrolon Plus 2 |
Closure Type | Snaps |
Standards | ANSI/ISEA 101 |
Attached Hood | No |
Launderable | No |
Product Type | Lab Coat |
Description
Lab Coat,SnapFRT,W/2 Pkt,Blue,L,PK30, Attached Hood No, Closure Type Snaps, Color Blue, Launderable No, Material Pyrolon Plus 2, Named Size L, Number of Pockets 2, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- LYLE No U-Turn Traffic Sign, 24 in Height, 24 in Width, Aluminum, Square, No Text (R3-4-24HA)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-18499)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- DUPONT Tyvek Isoclean Disposable Frock, XL, White, PK30 (IC262SWHXL00300B)
- DUPONT Lab Coat, 2XL, White, ProShield(R), PK30 (PB271SWH2X003000)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB219SWH4X003000)
- CELLUCAP Disp Lab Coat, PP, Blue, M, PK25 (63302EWNM)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (2KTT1)
- DUPONT Disp. Lab Coat, XL, Tyvek 400, White, PK8 (TY212SWHXL0008G1)
- ANSELL Disposable Lab Coat, 2XL, White, PK30 (68-2000)
- Lakeland Workwear and Protective Clothing