Shop All Disposable Lab Coats
Lakeland
Lab Coat, SnapFRT, W/2 Pkt, Blue, 3XL, PK30
Mfr # 07101-3XB
Zoro # G0073121
product price: $200.99
/pk 30, $6.70/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size 3XL
- Number of Pockets 2
- Seam Style Serged
- Color Blue
- Material Pyrolon Plus 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 07101-3XB
- Zoro # G0073121
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Details
Item | Lab Coat,SnapFRT,W/2 Pkt,Blue,3XL,PK30 |
Number of Pockets | 2 |
Seam Style | Serged |
Color | Blue |
Material | Pyrolon Plus 2 |
Closure Type | Snaps |
Standards | ANSI/ISEA 101 |
Attached Hood | No |
Launderable | No |
Product Type | Lab Coat |
Description
Lab Coat,SnapFRT,W/2 Pkt,Blue,3XL,PK30, Attached Hood No, Closure Type Snaps, Color Blue, Launderable No, Material Pyrolon Plus 2, Named Size 3XL, Number of Pockets 2, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Stamp, 3/8" Char H, Period (.) Char. (08271 Period)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465M97 (465M97)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, 7" Width, Electrical Hazard Authorized, Landscape (OS-WS-D-57-L-12584)
- DUPONT Tyvek 400 Lab Coat, Snap Front, White, L, PK30 (TY211SWHLG003000)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, M, PK25 (FK-J2121-2)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- Lakeland Disposable Clothing