Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Khaki Nomex Coverall, 4.5 Oz., PK10
Mfr # C0102062
Zoro # G1225500
Free Shipping & Returns
$1,682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 4.6 cal/sq cm
- Arc Flash PPE Category 1
- Color Khaki
- Material Nomex(R) IIIA
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # C0102062
- Zoro # G1225500
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Details
Item | Coverall |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Color | Khaki |
Material | Nomex(R) IIIA |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 4.5 oz |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Features | Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty |
Pass Through Pockets | 1 |
Zipper Material | Brass |
Garment Material Trade Name | Nomex® IIIA |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Color Khaki, Fabric Weight 4.5 oz, Features Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty, Coverall, Material Trade Name Nomex(R) IIIA, Number of Outside Pockets 6, Pass Through Pockets 1, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 6, Zipper Material Brass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, L (LUX-TJRE-YL)
- ALTA Knee Pads, Nomar Cap, Gray, PR (50423.50)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (WCG2-05-XL)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, XL (ZFE109-XL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- Lakeland Workwear and Protective Clothing