Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Khaki Nomex Coverall, 4.5 Oz., PK10
Mfr # C0102058
Zoro # G1225248
Free Shipping & Returns
$1,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.6 cal/sq cm
- Arc Flash PPE Category 1
- Color Khaki
- Material Nomex(R) IIIA
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # C0102058
- Zoro # G1225248
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Details
Item | Coverall |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Color | Khaki |
Material | Nomex(R) IIIA |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 4.5 oz |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Zipper Material | Brass |
Pass Through Pockets | 1 |
Features | Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty |
Garment Material Trade Name | Nomex® IIIA |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Color Khaki, Fabric Weight 4.5 oz, Features Durable Coveralls are Designed to provide Maximum Comfort, Heavy-Duty, Coverall, Material Trade Name Nomex(R) IIIA, Number of Outside Pockets 6, Pass Through Pockets 1, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 6, Zipper Material Brass, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM MINI DIGIDAY ELECTRONIC SCOREBOARDS SCL210 (SCL210)
- LYLE Propane Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0310-ND_7X5 (LCU4-0310-ND_7X5)
- SIGNMISSION Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130 (A-1824-24130)
- FRONTLINE MEGA Swivel 10k Steel Anchor (STM5810K)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- Lakeland Arc Flash and Flame Resistant Clothing