Shop All Cut-Resistant Sleeves
Lakeland
Kevlar(R), 2 Ply Sleeve, 3In. Width, 18In.
Mfr # 41822
Zoro # G3683368
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # 41822
- Zoro # G3683368
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Details
Item | Cut-Resistant Sleeve |
Sleeve Style | Sleeve |
Description
Cut-Resistant Sleeve, Sleeve Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- DUPONT Collared Chemical Resistant Coveralls, White, Tychem(R) 4000, Zipper (SL125BWH2XL001200)
- STRANCO Die-Cut Refl. Number Label, 4, 2In H, PK5 (DWR-2-4-5)
- MCR SAFETY Sleeve with Thumb Slot, 18 In, 10 Guage (9318D10T)
- ARMOR GUYS Kyorene Pro 18'' A6 Gray Graphene Protective Sleeve with Thumb Hole 00-801T (36400801T)
- MCR SAFETY Economy Kev 18 Thbslot Sleeve Special Mb (9378TES)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S (KP1T18/S)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- MCR SAFETY Economy Weight Kevlar 18 Sleeve W Bart (9378BE)
- CONDOR Cut-Resistant Sleeve, Cut, Kevlar(R), 14 In (3CZK6)
- Lakeland Workwear and Protective Clothing