Lakeland

Hooded Disposable Coveralls, Xl, 50 PK, White, Microporous Film Laminate, Zipper


product price: $276.99
/pk 50, $5.54/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size Xl
  • Hazard Protection Type Dry Particulate, Reduced Spray
  • Seam Style Serged
  • Level of Protection Dry Particulate, Reduced Spray
  • Coverall Style Hooded Coverall
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Xl
Fits Chest Size 46 in to 48 in
Fits Waist Size 42 in to 44 in
Disposable Clothing Size XL
Height - Minimum 189 in
Height - Maximum 194 in
Chest Size - Maximum 116 in
Named Size XL
Waist Size - Minimum 100 in
Waist Size - Maximum 106 in
Chest Size - Minimum 108 in

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 116 in, Chest Size - Minimum 108 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Vending machine packaged, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 194 in, Height - Minimum 189 in, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.