Shop All Disposable Suits & Coveralls
Lakeland
Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper
Mfr # CTL414-MD
Zoro # G3815786
product price: $185.99
/pk 25, $7.44/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Level of Protection Dry Particulate, Reduced Spray
- Fits Waist Size 34 to 36 in
- Disposable Clothing Primary Material MicroMax(R) NS
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL414-MD
- Zoro # G3815786
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Fits Waist Size | 34 to 36 in |
Disposable Clothing Size | M |
Fits Chest Size | 38 in to 40 in |
Height - Maximum | 176 in |
Waist Size - Minimum | 88 in |
Named Size | M |
Height - Minimum | 170 in |
Chest Size - Maximum | 100 in |
Chest Size - Minimum | 92 in |
Waist Size - Maximum | 94 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 100 in, Chest Size - Minimum 92 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 176 in, Height - Minimum 170 in, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (380M-07-V)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- LAKELAND Coverall, CTL412, MicroMax, X-Large, White, Collared, Open, 25PK (CTL412-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-3X)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-LG)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- Lakeland Workwear and Protective Clothing