Shop All Disposable Suits & Coveralls
Lakeland
Hooded Disposable Coveralls, L, 25 PK, White, SBPP with Laminated Microporous Film, Zipper
Mfr # CTL428-LG
Zoro # G3815743
product price: $120.99
/pk 25, $4.84/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Level of Protection Dry Particulate, Reduced Spray
- Features Elastic Wrists and Ankles
- Material Microporous Film Laminate
- Disposable Clothing Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # CTL428-LG
- Zoro # G3815743
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Disposable Clothing Size | L |
Fits Waist Size | 38 to 40 in |
Fits Chest Size | 42 in to 44 in |
Height - Maximum | 194 in |
Named Size | L |
Waist Size - Maximum | 100 in |
Chest Size - Maximum | 108 in |
Waist Size - Minimum | 94 in |
Chest Size - Minimum | 100 in |
Height - Minimum | 189 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 108 in, Chest Size - Minimum 100 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Wrists and Ankles, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 194 in, Height - Minimum 189 in, Hood Style Elastic, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QRP 5C Powder-Free Latex Finger Cots For Iso Class 5 Applications, Large (5CL)
- STRANCO Die-Cut Refl. Number Label, 1, 3In H, PK5 (DWR-3-1-5)
- MCR SAFETY Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-L)
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL412-2X)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-LG)
- PIG Coverall, L, 25 PK, White (WPL720-L)
- Lakeland Disposable Clothing