Shop All Disposable Suits & Coveralls
This Product is Discontinued
Lakeland
Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (Discontinued)
Mfr # CTL428-3X
Zoro # G4333379
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Seam Style Serged
- Level of Protection Dry Particulate, Reduced Spray
- Coverall Style Hooded Coverall
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # CTL428-3X
- Zoro # G4333379
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 50 in to 52 in |
Disposable Clothing Size | 3XL |
Fits Waist Size | 46 in to 48 in |
Chest Size - Minimum | 124 in |
Waist Size - Maximum | 114 in |
Named Size | 3XL |
Height - Minimum | 194 in |
Waist Size - Minimum | 112 in |
Chest Size - Maximum | 132 in |
Height - Maximum | 200 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 132 in, Chest Size - Minimum 124 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 200 in, Height - Minimum 194 in, Hood Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.