Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical-Resistant FR Coveralls, 6 PK, Gray, Pyrolon, Zipper
Mfr # 51130-MD
Zoro # G4333327
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Secondary Flame Resistant
- Packaging Bulk
- Seam Style Heat Sealed
- Level of Protection Secondary Flame Resistant
- Coverall Style Hooded Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # 51130-MD
- Zoro # G4333327
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 in to 40 in |
Disposable Clothing Size | M |
Fits Waist Size | 34 to 36 in |
Height - Minimum | 62 in |
Height - Maximum | 69 in |
Named Size | M |
Description
Hooded Chemical-Resistant FR Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Height - Maximum 69 in, Height - Minimum 62 in, Hood Style Elastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (49AE02)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, 100 PK (6632)
- HY-KO 3In White Vinyl Letter S, 10PK (A30529)
- G-TEK GP Nitrile-Coated Nylon Gloves, Large, Blue/Black, Pair, 12PK (34-500/L)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-MD)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-MD)
- LAKELAND Coverall, M, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-MDB)
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL412-2X)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-M)
- Lakeland Workwear and Protective Clothing