Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper
Mfr # PBLC55414-XL
Zoro # G3835246
original price:
$12.40
13% off
new price: $10.69
/ea
Sold in multiples of 25 for $267.25
$267.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Material Non-Woven Laminate Polyethylene/Polypropylene
- Closure Type Zipper
- Fits Chest Size 54 in
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC55414-XL
- Zoro # G3835246
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 54 in |
Disposable Clothing Size | XL |
Fits Waist Size | 54 in |
Named Size | XL |
Description
Hooded Chemical Resistant Coveralls, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, S (SMB2-02-S)
- ZORO SELECT Fire Hose, 1-1/2in.x50 ft., NPSH, Yellow (45DV19)
- NMC Notice Forklift Sign, N148P (N148P)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- LAKELAND Hooded Disposable Coveralls, L, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL428-LG)
- LAKELAND Coverall, M, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-MDB)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-XL)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH3X0025CS)
- Lakeland Disposable Clothing