Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper
Mfr # PBLC55414-2X
Zoro # G3835255
product price: $10.99
/ea
Sold in multiples of 25 for $274.75
$274.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Material Non-Woven Laminate Polyethylene/Polypropylene
- Cuff Style Elastic
- Inseam 28 1/2 in
- Ankle Style With Attached Boots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC55414-2X
- Zoro # G3835255
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 56 in |
Disposable Clothing Size | 2XL |
Fits Chest Size | 56 in |
Named Size | 2XL |
Description
Hooded Chemical Resistant Coveralls, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot Dot Placard Sign, Pk10 (DL76TB10)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, L (8210HL)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, XL, PR (7551)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BY)
- LAKELAND Coverall, TG414, MicroMax, X-Large, White, Hooded, Elastic, 25PK (TG414-XL)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-XL)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-XL)
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL412-2X)
- WEST CHESTER PROTECTIVE GEAR Disposable Coveralls, 4Xl, 25 PK, White, Polypropylene, Zipper (3502/XXXXL)
- Lakeland Disposable Suits & Coveralls