Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper
Mfr # PBLC44428-LG
Zoro # G3835596
product price: $13.99
/ea
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Cuff Style Elastic
- Fits Waist Size 50 in
- Fabric Weight 4.3 oz
- Disposable Clothing Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC44428-LG
- Zoro # G3835596
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 50 in |
Disposable Clothing Size | L |
Fits Chest Size | 50 in |
Named Size | L |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 (9379KCT)
- NOTRAX Antifatigue Mat, Black/Yellow, 6 ft. L x 2 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415S0026BY)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-3X)
- LAKELAND Hooded Chemical Resistant Coveralls, 3XL, White, ChemMax(R) 2, Zipper (PBLC44428-3X)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-XL)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-XL)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHXL001200)
- Lakeland Disposable Clothing