Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper
Mfr # PBLC44428-2X
Zoro # G3835614
original price:
$22.00
27% off
new price: $15.99
/ea
Sold in multiples of 12 for $191.88
$191.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Fabric Weight 4.3 oz
- Inseam 30 in
- Seam Style Bound
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC44428-2X
- Zoro # G3835614
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 56 in |
Disposable Clothing Size | 2XL |
Fits Chest Size | 56 in |
Named Size | 2XL |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Childrens Emergency Poncho, Green (104G)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- GLOBAL INDUSTRIAL Frameless Petite Safety Glasses, Scratch Resistant, Clear Lens, Pink Frame (708401PK)
- TILLMAN Green Jacket size (6230WCL)
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL412-2X)
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-XL)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-LG)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- LAKELAND Encapsulated Training Suit, Green, Nylon/PVC, Storm Flap (95493-LG)
- KLEENGUARD A20 Elastic Back and Ankle Hood and Boot Coveralls, X-Large, White, PK24, 24PK (KCC 49124)
- Lakeland Disposable Clothing