Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper
Mfr # PBLC44414-3X
Zoro # G3835501
product price: $21.99
/ea
Sold in multiples of 12 for $263.88
$263.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Seam Style Bound
- Fabric Weight 4.3 oz
- Standards ANSI
- Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC44414-3X
- Zoro # G3835501
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 59 in |
Fits Waist Size | 59 in |
Disposable Clothing Size | 3XL |
Named Size | 3XL |
Description
Hooded Chemical Resistant Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Class 3 Contrast High Viz Vest, 4X-Large, Lime, Class 3 (7148C-3 4XL)
- DRAEGER Detector Tube, Ozone, 10 to 300 ppm, PK10 (CH21001)
- STRANCO Hanging Aisle Sign, Legend 6 (HPS-FS1212-6)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- LAKELAND Coverall, TG414, MicroMax, X-Large, White, Hooded, Elastic, 25PK (TG414-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-LG)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL412-2X)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-XL)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHLG001200)
- Lakeland Disposable Suits & Coveralls