Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper
Mfr # LS51150-XL
Zoro # G3815892
product price: $42.99
/ea
Sold in multiples of 6 for $257.94
$257.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Closure Type Zipper
- Color Gray
- Fabric Weight 4.92 oz
- Disposable Clothing Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # LS51150-XL
- Zoro # G3815892
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Waist Size | 42 to 44 in |
Fits Chest Size | 46 in to 48 in |
Height - Maximum | 74 in |
Height - Minimum | 67 in |
Named Size | XL |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, Hood Style Elastic, Includes Boot Covers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, 5SY4 Series (SB7080SDT)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU6-0023-RA_14X10 (LCU6-0023-RA_14X10)
- NMC Danger High Voltage Sign - Bilingual (ESD684AB)
- PORTWEST Augusta Sleeved Hi-Vis Vest, Med (US383)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-3X)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-2X)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-XL)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, L, Blue, PK25, L, 25 PK, Blue, SMS, Zipper (2229B)
- Lakeland Workwear and Protective Clothing