Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper
Mfr # LS51130-XL
Zoro # G3815874
Sold in multiples of 6 for $202.50
$202.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Fits Waist Size 42 to 44 in
- Material Pyrolon CRFR
- Disposable Clothing Primary Material Pyrolon(R) CRFR
- Cuff Styles Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # LS51130-XL
- Zoro # G3815874
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 42 to 44 in |
Disposable Clothing Size | XL |
Fits Chest Size | 46 in to 48 in |
Height - Maximum | 74 in |
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 50 in |
Height - Minimum | 67 in |
Waist Size - Maximum | 48 in |
Waist Size - Minimum | 46 in |
Named Size | XL |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 52 in, Chest Size - Minimum 50 in, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Zipper Front Coverall, Attached Hood, Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, Hood Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9M)
- NMC Danger Authorized Personnel Only Sign - Spanish, SPD9PB (SPD9PB)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- 3M Floor Marking Tape, Yellow, 36 yd, PK6 (971)
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-3XB)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, 3XL, White, ChemMax(R) 2, Zipper (PBLC44428-3X)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- KLEENGUARD 2X-Large, 25 PK, White, Film Laminate (38941)
- Lakeland Disposable Suits & Coveralls