Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper
Mfr # LS51130-LG
Zoro # G3815865
product price: $37.29
/ea
Sold in multiples of 6 for $223.74
$223.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Pyrolon CRFR
- Seam Style Heat Sealed
- Closure Type Zipper
- Level of Protection Secondary Flame Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # LS51130-LG
- Zoro # G3815865
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | L |
Fits Chest Size | 42 in to 44 in |
Disposable Clothing Size | L |
Fits Waist Size | 38 to 40 in |
Chest Size - Minimum | 46 in |
Height - Minimum | 65 in |
Waist Size - Minimum | 40 in |
Chest Size - Maximum | 48 in |
Waist Size - Maximum | 42 in |
Height - Maximum | 70 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 48 in, Chest Size - Minimum 46 in, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Zipper Front Coverall, Attached Hood, Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, Hood Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- HOT RODS Winter Liner, Orange, Universal (1070-HVO)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- MSA SAFETY Hood, Universal Mask Size, White, PK4 (10083329)
- LAKELAND Coverall, CTL412, MicroMax, X-Large, White, Collared, Open, 25PK (CTL412-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-LG)
- LAKELAND Collared Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51110-2X)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH2X000600)
- Lakeland Disposable Suits & Coveralls