Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical Resistant Coveralls, 2XL, White, ChemMax(R) 2, Zipper
Mfr # PBLC44414-2X
Zoro # G3835492
product price: $25.15
/ea
Sold in multiples of 12 for $301.80
$301.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Level of Protection Dry Particulate, Reduced Spray
- Material ChemMax(R) 2
- Cuff Style Elastic
- Fits Waist Size 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # PBLC44414-2X
- Zoro # G3835492
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 56 in |
Disposable Clothing Size | 2XL |
Fits Chest Size | 56 in |
Named Size | 2XL |
Description
Hooded Chemical Resistant Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 5, 10PK (B00368)
- CAT FOOTWEAR Athletic Shoe, M, 11, Brown, PR (P91350)
- CONDOR OUTDOOR PRODUCTS FLASHLIGHT POUCH, OLIVE DRAB (MA48-001)
- BRIGHTON-BEST Ironclad HW4-04-L Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, Large (HW4-04-L)
- LAKELAND Coverall, TG414, MicroMax, X-Large, White, Hooded, Elastic, 25PK (TG414-XL)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-LG)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-MD)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-2X)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-LG)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN8)
- Lakeland Disposable Clothing