Shop All Disposable Suits & Coveralls
Lakeland
Hooded Chemical-Resistant Coveralls, 12 PK, White, ChemMax(R) 2, Zipper
Mfr # C44414-4X
Zoro # G4333290
product price: $278.99
/pk 12, $23.25/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Dry Particulate, Reduced Spray
- Seam Style Bound
- Level of Protection Dry Particulate, Reduced Spray
- Coverall Style Hooded Coverall
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C44414-4X
- Zoro # G4333290
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 50 in to 52 in |
Disposable Clothing Size | 4XL |
Fits Waist Size | 46 in to 48 in |
Named Size | 4XL |
Description
Hooded Chemical-Resistant Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Caution Caution) (BT5)
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- JACKSON SAFETY Disposable Splash Shield (14360)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- LAKELAND Collared Chemical Resistant Coveralls, M, Yellow, Non-Woven Laminate Polyethylene/Polypropylene (PBLC5412-MD)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- LAKELAND Hooded Disposable Coveralls, L, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL428-LG)
- LAKELAND Coverall, TG414, MicroMax, X-Large, White, Hooded, Elastic, 25PK (TG414-XL)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL0006TV)
- Lakeland Disposable Suits & Coveralls