Shop All General Purpose Gloves
Lakeland
Heavyweight Knit Glove With Microgard
Mfr # 9600S
Zoro # G3255695
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Dry
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # 9600S
- Zoro # G3255695
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Knit Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Dry |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A5, PR (25-0513B/9L)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- NEVS 3/4" wide x 500" Tan Labeling Tape (T-75-Tan)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T27 (473T27)
- IRONCLAD PERFORMANCE WEAR Work Crew Glove X-Large (WCG-05-XL)
- BRIGHTON-BEST Ironclad GUG-04-L General Utility® Spandex Gloves, 1 Pair, Black, Large (GUG-04-L)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (822M)
- TRI STAR Paint Glove, 238 Heather, 2XL, PK12 (TSG-238-2XL)
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 (303363564)
- CONDOR Knit Gloves, Gray, L, PR (60VY33)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size L, 12PK (GL615L)
- Lakeland General Purpose Gloves