Shop All Flame Resistant & Arc Flash Jackets & Coats
Lakeland
FR Parka, Cotton Insulated, Navy, M
Mfr # NIP08RT13M
Zoro # G7658417
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 9 oz
- Standards NFPA 2112, NFPA 70E, UL Certified
- Arc Flash PPE Category 4
- ATPV Rating 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIP08RT13M
- Zoro # G7658417
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Size - Body Type | Regular |
Details
Item | FR Parka |
Color | Navy |
Fabric Weight | 9 oz |
Standards | NFPA 2112, NFPA 70E, UL Certified |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Closure Type | Hook-and-Loop |
Insulated for Cold Conditions | Yes |
Features | Bi-Swing Back and Elastic Waist for Comfort and Protection, Heavy Duty Hook and Loop Closures, Reflective Striping for 360 Degrees Visibility, Reinforced Stitching, Storm Flap and Oversized Pockets |
Waist Style | Elastic |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 9 oz, Features Bi-Swing Back and Elastic Waist for Comfort and Protection, Heavy Duty Hook and Loop Closures, Reflective Striping for 360 Degrees Visibility, Reinforced Stitching, Storm Flap and Oversized Pockets, Closure Type Hook-and-Loop, Insulated for Cold Conditions Yes, FR Parka, Material Trade Name Cotton, Size M, Standards NFPA 2112, NFPA 70E, UL Certified, Waist Style Elastic, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, M, Black, PR (CXG-L10 MED)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4030-XL (10))
- LAKELAND High Performance FR Hi-Vis Jacket, Hi-Vi (IJKT12ANT29RTXL)
- LAKELAND High Performance FR Hi-Vis Jacket, Hi-Vi (IJKT12ANT29RTSM)
- LAKELAND High Performance FR Hi-Vis Jacket, Hi-Vi (IJKT12ANT29RTMD)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 2XL (10024022)
- Lakeland Workwear and Protective Clothing