Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Coverall with Reflective Trim, PK6
Mfr # TSP010L-6
Zoro # G4333248
product price: $383.99
/pk 6, $64.00/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 68 in
- Size 6X-Large
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # TSP010L-6
- Zoro # G4333248
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 68 in |
Size | 6X-Large |
Fits Chest Size | 64 in to 66 in |
Sleeve Length | 41 in |
Minimum Chest Size | 68 in |
Maximum Waist Size | 68 in |
Tag Size | 68 x 30 |
Maximum Chest Size | 70 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Excellent Breathability, FR Protection cannot be Washed out or Worn Away, Inherently FR Fabric, Lightweight, Inseam 30 in, Coverall, Material Trade Name Westex(R) DH Fabric, Maximum Chest Size 70 in, Maximum Waist Size 68 in, Minimum Chest Size 68 in, Moisture-Wicking Yes, Number of Outside Pockets 7, Pass Through Pockets 2, Size 6X-Large, Sleeve Length 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted M 1 pair (3704CM-07.RT)
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9W)
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Black (TAPE-AST-AS101-200-25-BK)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 2XL (TM122SBU2X002500)
- NEESE Workwear 7 oz Ultra-Soft FR Coverall-NV-XL (VU7CANV-XL)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.XL)
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls