Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Coverall, Cotton Insulated, Navy, S
Mfr # NIC08RT13S
Zoro # G7658268
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Cotton
- Fabric Weight 9 oz, 11.8 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIC08RT13S
- Zoro # G7658268
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Sleeve Length | 33 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Details
Item | Coverall |
Color | Navy |
Material | Cotton |
Fabric Weight | 9 oz, 11.8 oz |
Inseam | 30 in |
Closure Type | Hook and Loop, Zipper |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Heavy Duty, Leg Zippers with Full Gussets, Reinforced Stitching, Storm Flap and Oversized Pockets |
Standards | NFPA 2112, NFPA 70E, UL Listed |
Insulated for Cold Conditions | Yes |
Protection Type | Cold-Condition Insulated |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Zipper, Color Navy, Fabric Weight 9 oz, 11.8 oz, Features Heavy Duty, Leg Zippers with Full Gussets, Reinforced Stitching, Storm Flap and Oversized Pockets, Inseam 30 in, Insulated for Cold Conditions Yes, Coverall, Material Trade Name Cotton, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Protection Type Cold-Condition Insulated, Size S, Sleeve Length 33 in, Standards NFPA 2112, NFPA 70E, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Carbon Monoxide (CO), Portrait (OS-DS-P-1218-V-2415)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 6, M, Black, PR (520-6M)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- PORTWEST Bizweld Iona Coverall, XL (UBIZ5)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- Lakeland Workwear and Protective Clothing