Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Coverall, Cotton Insulated, Navy, L
Mfr # NIC08RT13L
Zoro # G7658240
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Cotton
- Fabric Weight 9 oz, 11.8 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # NIC08RT13L
- Zoro # G7658240
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Sleeve Length | 35 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Details
Item | Coverall |
Color | Navy |
Material | Cotton |
Fabric Weight | 9 oz, 11.8 oz |
Inseam | 30 in |
Closure Type | Hook and Loop, Zipper |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Heavy Duty, Leg Zippers with Full Gussets, Reinforced Stitching, Storm Flap and Oversized Pockets |
Standards | NFPA 2112, NFPA 70E, UL Listed |
Protection Type | Cold-Condition Insulated |
Insulated for Cold Conditions | Yes |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Zipper, Color Navy, Fabric Weight 9 oz, 11.8 oz, Features Heavy Duty, Leg Zippers with Full Gussets, Reinforced Stitching, Storm Flap and Oversized Pockets, Inseam 30 in, Insulated for Cold Conditions Yes, Coverall, Material Trade Name Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Protection Type Cold-Condition Insulated, Size L, Sleeve Length 35 in, Standards NFPA 2112, NFPA 70E, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Wrist Harness, PR (930)
- NMC Danger High Voltage Sign (D549PB)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-550)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (N1540-M)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- Lakeland Workwear and Protective Clothing