Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Coverall, Cotton Insulated, Navy, 4XL
Mfr # NIC08RT134XL
Zoro # G7658380
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X-Large
- Color Navy
- Material Cotton
- Fabric Weight 9 oz, 11.8 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIC08RT134XL
- Zoro # G7658380
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4X-Large |
Sleeve Length | 39 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Details
Item | Coverall |
Color | Navy |
Material | Cotton |
Fabric Weight | 9 oz, 11.8 oz |
Inseam | 30 in |
Closure Type | Hook and Loop, Zipper |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Heavy Duty, Leg Zippers with Full Gussets, Reinforced Stitching, Storm Flap and Oversized Pockets |
Standards | NFPA 2112, NFPA 70E, UL Listed |
Protection Type | Cold-Condition Insulated |
Insulated for Cold Conditions | Yes |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Zipper, Color Navy, Fabric Weight 9 oz, 11.8 oz, Features Heavy Duty, Leg Zippers with Full Gussets, Reinforced Stitching, Storm Flap and Oversized Pockets, Inseam 30 in, Insulated for Cold Conditions Yes, Coverall, Material Trade Name Cotton, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Protection Type Cold-Condition Insulated, Size 4X-Large, Sleeve Length 39 in, Standards NFPA 2112, NFPA 70E, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- KLEENGUARD Safety Glasses, Amber Polycarbonate (20541)
- EAGLE MFG 2 gal Yellow Galvanized steel Type I Safety Can Diesel (UI20FSY)
- TALON TRAX Knee Boots, Size 13, 15" H, Black, Plain, PR (21DL03)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-L)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, XXL (1840-XXL)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- Lakeland Workwear and Protective Clothing