Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
FR Coverall, Cotton Insulated, Navy, 3XL
Mfr # NIC08RT133XL
Zoro # G7658423
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X-Large
- Color Navy
- Material Cotton
- Fabric Weight 9 oz, 11.8 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # NIC08RT133XL
- Zoro # G7658423
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X-Large |
Sleeve Length | 38 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Details
Item | Coverall |
Color | Navy |
Material | Cotton |
Fabric Weight | 9 oz, 11.8 oz |
Inseam | 30 in |
Closure Type | Hook and Loop, Zipper |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Heavy Duty, Leg Zippers with Full Gussets, Reinforced Stitching, Storm Flap and Oversized Pockets |
Standards | NFPA 2112, NFPA 70E, UL Listed |
Insulated for Cold Conditions | Yes |
Protection Type | Cold-Condition Insulated |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Hook and Loop, Zipper, Color Navy, Fabric Weight 9 oz, 11.8 oz, Features Heavy Duty, Leg Zippers with Full Gussets, Reinforced Stitching, Storm Flap and Oversized Pockets, Inseam 30 in, Insulated for Cold Conditions Yes, Coverall, Material Trade Name Cotton, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Protection Type Cold-Condition Insulated, Size 3X-Large, Sleeve Length 38 in, Standards NFPA 2112, NFPA 70E, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Ironclad GUG-05-XL General Utility® Spandex Gloves, 1 Pair, Black, XL (GUG-05-XL)
- SCOTCH 3M N95 Paint Sanding Cup Disposable Respirator Pro-Series Valved White 10 pc (8511P10-DC-PS)
- NECESSITIES Shower Cap, Sachet Wrapped, PK 288 (HA-AC-003)
- BRONER Broner Solarweave Floating Hat (48-79-596-L-G)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- ARIAT Bib Overalls, Tan, L (10023459)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- STEINER Cotton Coveralls, Flame Resist, Green, M (1035-M)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, XL (CLB2KH RG 42)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls