Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Orange, PK6
Mfr # C08114XXL
Zoro # G1225817
product price: $342.99
/pk 6, $57.17/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X-Large
- Color Orange
- Material Cotton
- Fabric Weight 9 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C08114XXL
- Zoro # G1225817
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Sleeve Length | 37 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Details
Item | Coverall |
Color | Orange |
Material | Cotton |
Fabric Weight | 9 oz |
Inseam | 30 in |
Closure Type | Zipper |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Zipper Material | Brass |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 2X-Large, Sleeve Length 37 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 3XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-3XL)
- REEBOK Athletic Style Work Boots, Comp, 10M, PR (RB6765)
- FAME FABRICS Apron, Half Bistro, F28, Black (18631)
- BRADY Push Button Lockout Base, 22mm, Plastc, PK5 (130823)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH LN 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- Lakeland Arc Flash and Flame Resistant Clothing