Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Orange, PK6
Mfr # C08114L
Zoro # G1224828
product price: $342.99
/pk 6, $57.17/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Material Cotton
- Fabric Weight 9 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C08114L
- Zoro # G1224828
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Sleeve Length | 35 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Item | Coverall |
Color | Orange |
Material | Cotton |
Fabric Weight | 9 oz |
Inseam | 30 in |
Closure Type | Zipper |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Outside Pockets | 7 |
Number of Pockets | 7 |
Pass Through Pockets | 2 |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size L, Sleeve Length 35 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Rigid Plastic, Do Not Enter Authorized Persons Only Sign, Portrait (OS-NS-P-1014-V-11166)
- DANNER Hiker Boot, D, 9 1/2, Brown, PR (13860-9.5D)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- NEESE Workwear 9 oz Indura FR Coverall-NV-XL (VI9CANV-XL)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- MAGID SparkGuard FR 9 oz Cotton Coveralls, L (1840-L)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls