Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz.- Navy, PK6
Mfr # C081RT13XXL
Zoro # G1225878
product price: $734.99
/pk 6, $122.50/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Size 2X-Large
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081RT13XXL
- Zoro # G1225878
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Sleeve Length | 37 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 9 oz |
Number of Pockets | 7 |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 2X-Large, Sleeve Length 37 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Universal Wall Switch Lockout (ES02)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- CORDOVA Breathable Balaclava (HL150B)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CARHARTT FR Duck Bib Lined Overall (101626-410)
- Lakeland Arc Flash and Flame Resistant Clothing