Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz.- Navy, PK6
Mfr # C081RT13L
Zoro # G1224609
product price: $734.99
/pk 6, $122.50/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Size L
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081RT13L
- Zoro # G1224609
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Sleeve Length | 35 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 9 oz |
Number of Pockets | 7 |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size L, Sleeve Length 35 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (A952)
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- ZORO SELECT Windsock Kit, Nylon, 48 in Long, 18 in Throat Diameter, Aluminum Frame, Orange (3LWE5)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- Lakeland Workwear and Protective Clothing