Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz.- Khaki, PK6
Mfr # C081RT20M
Zoro # G1225939
product price: $724.99
/pk 6, $120.83/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Size M
- Inseam 30 in
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081RT20M
- Zoro # G1225939
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Sleeve Length | 34 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Inseam | 30 in |
Color | Khaki |
Material | Cotton |
Closure Type | Zipper |
Fabric Weight | 9 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Khaki, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size M, Sleeve Length 34 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Coat Apron, Silver, 56 In. L (SSCA/L)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Olive (MSBL-08-R7)
- SIGNMISSION Danger Sign-Machine Starts Automatically-10in x 14in OSHA, 14" H, DS-Machine Starts Automatically (DS-Machine Starts Automatically)
- BANNER STAKES Belt Barrier, Matte, Red Belt (MH5009L)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- Lakeland Workwear and Protective Clothing