Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz.- Khaki, PK6
Mfr # C081RT205XL
Zoro # G1225905
product price: $917.99
/pk 6, $153.00/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Size 5X-Large
- Inseam 30 in
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081RT205XL
- Zoro # G1225905
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5X-Large |
Sleeve Length | 40 in |
Maximum Chest Size | 66 in |
Minimum Chest Size | 64 in |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Inseam | 30 in |
Color | Khaki |
Material | Cotton |
Closure Type | Zipper |
Fabric Weight | 9 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Pass Through Pockets | 2 |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Khaki, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 66 in, Minimum Chest Size 64 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 5X-Large, Sleeve Length 40 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Vis-Tex PU Cut Resistant Glove, XXL (A625)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- FAME FABRICS Bib Apron, No Pocket, F33L, Orange (82621)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (20542)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- HELLY HANSEN Bib Overalls, Orange, PVC, M (70530_200-M)
- Lakeland Workwear and Protective Clothing