Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Khaki, PK6
Mfr # C08120XXL
Zoro # G1224155
product price: $399.99
/pk 6, $66.67/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Size 2X-Large
- Inseam 30 in
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C08120XXL
- Zoro # G1224155
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Sleeve Length | 37 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Details
Item | Coverall |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Khaki |
Material | Cotton |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 9 oz |
Number of Pockets | 7 |
Number of Outside Pockets | 7 |
Pass Through Pockets | 2 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Khaki, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 2X-Large, Sleeve Length 37 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72/40 KAx12 Silver)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 9, PR (R-840)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Black (A7847 9M)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-L)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, 2XL (ZFE109-2XL)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls