Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Khaki, PK6
Mfr # C081206XL
Zoro # G1225850
product price: $428.99
/pk 6, $71.50/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Size 6X-Large
- Inseam 30 in
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081206XL
- Zoro # G1225850
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 6X-Large |
Sleeve Length | 41 in |
Minimum Chest Size | 68 in |
Maximum Chest Size | 70 in |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Inseam | 30 in |
Color | Khaki |
Material | Cotton |
Closure Type | Zipper |
Fabric Weight | 9 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Pass Through Pockets | 2 |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Khaki, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 70 in, Minimum Chest Size 68 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 6X-Large, Sleeve Length 41 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- SP SCIENCEWARE Lens Anti-Fog Cleaner, PK2 (F24842-0001)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- OBERON TCG40™ Series Ultralight Arc Flash Bib Overalls L (TCG40-BIB-L)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- Lakeland Arc Flash and Flame Resistant Clothing