Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Khaki, PK6
Mfr # C081205XL
Zoro # G1225841
product price: $488.99
/pk 6, $81.50/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Size 5X-Large
- Inseam 30 in
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081205XL
- Zoro # G1225841
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5X-Large |
Sleeve Length | 40 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Details
Item | Coverall |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Khaki |
Material | Cotton |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 9 oz |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Khaki, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 66 in, Minimum Chest Size 64 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 5X-Large, Sleeve Length 40 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter R Lifetime Brass 4" (RL4R-CR003)
- PETZL Spirit Carabiner Straight Gate, Aluminum (M061AA00)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 14)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls