Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Khaki, PK6
Mfr # C081204XL
Zoro # G1225835
product price: $428.99
/pk 6, $71.50/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Size 4X-Large
- Inseam 30 in
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081204XL
- Zoro # G1225835
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4X-Large |
Sleeve Length | 39 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Inseam | 30 in |
Color | Khaki |
Material | Cotton |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 9 oz |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Khaki, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 4X-Large, Sleeve Length 39 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREASE MONKEY DIPPED GLOVES L 3PK (25539-23)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in (BA62-11-417)
- PROGUARD Dusk Mask, Disposable, Nontoxic, 50/BX, White, PK50 (PGD7300B)
- PROPAC 10 MIL PONCHO (D8006-10MIL)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- Lakeland Arc Flash and Flame Resistant Clothing