Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Khaki, PK6
Mfr # C081203XL
Zoro # G1225826
product price: $551.99
/pk 6, $92.00/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Size 3X-Large
- Inseam 30 in
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081203XL
- Zoro # G1225826
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X-Large |
Sleeve Length | 38 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Inseam | 30 in |
Color | Khaki |
Material | Cotton |
Closure Type | Zipper |
Fabric Weight | 9 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Khaki, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 3X-Large, Sleeve Length 38 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0169-NP_10x7 (LCU3-0169-NP_10x7)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4041)
- PREMIER Spray Sock, PK72 (60579)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- CARHARTT Bib Overall, Dark Navy, 32in. x 32in. (101626-410 32 32)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls