Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Khaki, PK6
Mfr # C081136XL
Zoro # G1225756
product price: $450.99
/pk 6, $75.17/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Size 6X-Large
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081136XL
- Zoro # G1225756
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 6X-Large |
Sleeve Length | 41 in |
Minimum Chest Size | 68 in |
Maximum Chest Size | 70 in |
Details
Item | Coverall |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 9 oz |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Pass Through Pockets | 2 |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 70 in, Minimum Chest Size 68 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 6X-Large, Sleeve Length 41 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011Y/9H)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- FALLTECH Concrete Anchor, 310 lb., Hole 11/16inDia. (7451C)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- CARHARTT FR Duck Bib Overall (101627-211)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, LG (TM127SBULG002500)
- SALISBURY Bib Overalls, Color Gray/Red, Size 4XL (ACB40RG4X)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- Lakeland Workwear and Protective Clothing