Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Gray, PK6
Mfr # C081066XL
Zoro # G0625110
product price: $428.99
/pk 6, $71.50/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6X
- Color Gray
- Material Cotton
- Fabric Weight 9 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081066XL
- Zoro # G0625110
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 6X |
Sleeve Length | 41 in |
Minimum Chest Size | 68 in |
Maximum Chest Size | 70 in |
Details
Item | Coverall |
Color | Gray |
Material | Cotton |
Fabric Weight | 9 oz |
Inseam | 30 in |
Closure Type | Zipper |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Pockets | 7 |
Number of Outside Pockets | 7 |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Zipper Material | Brass |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Gray, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 70 in, Minimum Chest Size 68 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 6X, Sleeve Length 41 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- JACKJAW U-Channel Post Puller Zinc and Clear Chromate Plating, ft. Steel (101432)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- SUPER ANCHOR SAFETY CRA-8W HDG 8" Sch 40 x 3.0"o.d. Riser w/1090 Loop Top. 16"x16"x3/8", 52 Hole Base Plate. (1035-W)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- Lakeland Workwear and Protective Clothing