Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Blue, PK6
Mfr # C08113XXL
Zoro # G1224776
product price: $399.99
/pk 6, $66.67/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Size 2X-Large
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C08113XXL
- Zoro # G1224776
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Sleeve Length | 37 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Details
Item | Coverall |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Fabric Weight | 9 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Pass Through Pockets | 2 |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 2X-Large, Sleeve Length 37 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Brn (102776-211-44x30)
- KEYSTONE SAFETY White Cpe Shoe Cover 150 Pair/Case (SC-CPE-LRG-WHITE)
- PYRAMEX Low Profile Foldaway Earmuffs, Gray, NRR 26dB, Individually Packaged (PM8010)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- PORTWEST Classic 88/12 FR Coverall, XL (UFR87)
- CONDOR Flame-Retardant Treated Cotton Coverall, Orange, M (5WYR5)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls