Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Blue, PK6
Mfr # C08113S
Zoro # G1225780
product price: $347.99
/pk 6, $58.00/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Size S
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C08113S
- Zoro # G1225780
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Sleeve Length | 33 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Details
Item | Coverall |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Fabric Weight | 9 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Pass Through Pockets | 2 |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size S, Sleeve Length 33 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Gloves, XL, Synthetic Leather, PR (169-11)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- ANSELL ActivArmr® Cut Resistant Gloves, Green/Black, 2XL, 1PR (80-813)
- 2W INTERNATIONAL Vinyl Poncho, Orange (7010-VP OR)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 6XL, Men (1035-6X)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls