Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Blue, PK6
Mfr # C08113M
Zoro # G1225771
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Size M
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # C08113M
- Zoro # G1225771
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Sleeve Length | 34 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 9 oz |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size M, Sleeve Length 34 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 10, Black (RB4160)
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal, Lime (6812)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Black, Nylon, PR (SKC3MFD-05-XL)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318PTP)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- ARIAT Bib Overalls, Navy, L (10034651)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UPLG32)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls