Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Blue, PK6
Mfr # C08113L
Zoro # G1225765
product price: $415.99
/pk 6, $69.33/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Size L
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C08113L
- Zoro # G1225765
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Sleeve Length | 35 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Details
Item | Coverall |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Fabric Weight | 9 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Pass Through Pockets | 2 |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size L, Sleeve Length 35 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A4, PR (24-0513B/10XL)
- AIGNER INDEX Label Holder, Mag, 1/2x6, Bk/Br, PK25 (MC506)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- KLEENGUARD FlamResis Covall ZipFrnt OpWrisAnk ANSI AntStat BLU LG 25/Cs (45313)
- NATIONAL SAFETY APPAREL Enespro ArcGuard Performance 40 cal Bib (ARC40B-SMR-NR)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 3XL (O12007)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (N1540-XL)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- Lakeland Arc Flash and Flame Resistant Clothing