Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Blue, PK6
Mfr # C081135XL
Zoro # G1225747
product price: $488.99
/pk 6, $81.50/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 12.4 cal/sq cm
- Size 5X-Large
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081135XL
- Zoro # G1225747
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5X-Large |
Sleeve Length | 40 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Details
Item | Coverall |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Fabric Weight | 9 oz |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Pass Through Pockets | 2 |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 66 in, Minimum Chest Size 64 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 5X-Large, Sleeve Length 40 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (410KABLK)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXL (3014-XXXL)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- MCR SAFETY Flame-Resistant Coverall, 44 Size (SBC201144)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- DUPONT Proshield 6 SFR Coverall, Blue, M, PK25 (TM120SBUMD002500)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls