Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Blue, PK6
Mfr # C081134XL
Zoro # G1225738
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Size 4X-Large
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeland
- MFR # C081134XL
- Zoro # G1225738
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4X-Large |
Sleeve Length | 39 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Details
Item | Coverall |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Fabric Weight | 9 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Pass Through Pockets | 2 |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 4X-Large, Sleeve Length 39 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 26" dia. (PV26-360RT)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-L)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- OBERON CAT4™ Series Arc Flash Coveralls 4XL (CAT4-CVL-4XL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHS)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- Lakeland Workwear and Protective Clothing