Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Lakeland
Fr Cotton Coverall, 9.0 Oz. - Blue, PK6
Mfr # C081133XL
Zoro # G1225729
product price: $488.99
/pk 6, $81.50/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Size 3X-Large
- Inseam 30 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeland
- MFR # C081133XL
- Zoro # G1225729
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X-Large |
Sleeve Length | 38 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Details
Item | Coverall |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Navy |
Material | Cotton |
Closure Type | Zipper |
Fabric Weight | 9 oz |
Standards | ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed |
Number of Pockets | 7 |
Features | Flared Leg Cuffs for ease of Donning and Doffing |
Number of Outside Pockets | 7 |
Pass Through Pockets | 2 |
Zipper Material | Brass |
Garment Material Trade Name | Cotton |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Color Navy, Fabric Weight 9 oz, Features Flared Leg Cuffs for ease of Donning and Doffing, Inseam 30 in, Coverall, Material Trade Name Cotton, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Number of Outside Pockets 7, Pass Through Pockets 2, Size 3X-Large, Sleeve Length 38 in, Standards ASTM F1506-08, NFPA 2112, NFPA 70E, OSHA, UL Listed, Total Number of Pockets 7, Zipper Material Brass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in H Shackle, Red, Pack of 6 (410KAS6RED)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- SP SCIENCEWARE Lens Anti-Fog Cleaner, PK2 (F24842-0001)
- SKULLERZ BY ERGODYNE PLZ Safety Glasses/Goggles, Blk/Copper (LOKI-PZ)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- ARIAT Bib Overalls, Navy, XL (10034731)
- Lakeland Flame Resistant & Arc Flash Overalls & Coveralls